Shop CLE-FORCE
See all product information
Create Account
1-5/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68711
- Zoro # G823506670
product price:
$
41.89
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-5/64 in
Shank Type - Machining
Reduced Shank
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68711
- Zoro #
- G823506670
- UPC #
- 697334687115
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-5/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.