Shop CLE-FORCE
See all product information
Create Account
11/32 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68781
- Zoro # G723506268
product price:
$
12.89
/ea
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Overall Length
6-1/2 in
Drill Bit Point Type
Radial
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68781
- Zoro #
- G723506268
- UPC #
- 697334687818
- Country of Origin
- China
Dimensions
- Overall Length
- 6-1/2 in
- Drill Bit Size
- 11/32 in
- Flute Length
- 3-1/4 in
Details
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Morse Taper
- 1
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.