Shop CLE-FORCE
See all product information
Create Account
1IN 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68834
- Zoro # G823506601
product price:
$
41.29
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68834
- Zoro #
- G823506601
- UPC #
- 697334688341
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Morse Taper
- 3
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 6.375 in
- Drill Bit Size
- 1 in
- Overall Length
- 11 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.