Shop CLE-FORCE
See all product information
Create Account
1-7/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68848
- Zoro # G423506889
product price:
$
71.79
/ea
Key Features
Measurement System
Inch
Cutting Direction
Right Hand
Drill Bit Point Type
Radial
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68848
- Zoro #
- G423506889
- UPC #
- 697334688488
- Country of Origin
- China
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Morse Taper
- 4
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
Dimensions
- Drill Bit Size
- 1-7/32 in
- Flute Length
- 7-1/2 in
- Overall Length
- 13.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.