Shop CLE-FORCE
See all product information
Create Account
13/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68740
- Zoro # G223506997
product price:
$
17.15
/ea
Key Features
Shank Type - Machining
Taper Shank
Morse Taper
2
Overall Length
7-1/2 in
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68740
- Zoro #
- G223506997
- UPC #
- 697334687405
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 7-1/2 in
- Flute Length
- 3.625 in
- Drill Bit Size
- 13/32 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.