Shop CLE-FORCE
See all product information
Create Account
1/2 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68744
- Zoro # G523507304
product price:
$
20.89
/ea
Key Features
Morse Taper
1
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
7-3/4 in
Drill Bit Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68744
- Zoro #
- G523507304
- UPC #
- 697334687443
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Morse Taper
- 1
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Number of Flutes
- 2
Dimensions
- Overall Length
- 7-3/4 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 4.375 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.