Shop CLE-FORCE
See all product information
Create Account
1IN 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68706
- Zoro # G323506088
product price:
$
27.79
/ea
Key Features
Drill Bit Size
1 in
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68706
- Zoro #
- G323506088
- UPC #
- 697334687061
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.