Shop CLE-FORCE
See all product information
Create Account
5/8 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68639
- Zoro # G223505815
product price:
$
13.69
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68639
- Zoro #
- G223505815
- UPC #
- 697334686392
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 5/8 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.