Shop CLE-FORCE
See all product information
Create Account
1-8NC 1690 HSTAPER HAND TAP
- Mfr # C69179
- Zoro # G523506598
product price:Â
$
43.29
/ea
Key Features
System of Measurement
Inch
Tap Thread Size
1"-8
Hole Type
Blind Hole
Number of Flutes
4
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69179
- Zoro #
- G523506598
- UPC #
- 697334691792
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1"-8
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2-1/2 in
- Overall Length
- 5.125 in
Details
- System of Measurement
- Inch
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Chamfer
- Taper
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.