Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1691M HS PLUG HAND TAP
- Mfr # C69268
- Zoro # G123506486
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Cutting Direction
Right Hand
Flute Type
Straight Flute
Overall Length
1.9375 in
Depth of Cut
1-1/2 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69268
- Zoro #
- G123506486
- UPC #
- 697334692683
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Number of Flutes
- 3
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
Dimensions
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.625 in
- Tap Thread Size
- M3-0.5
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.