Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1698M CBN BOT HAND TAP
- Mfr # C69519
- Zoro # G823506120
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Tap Finish
Bright
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69519
- Zoro #
- G823506120
- UPC #
- 697334695196
- Country of Origin
- India
- Tap Finish
- Bright
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M4-0.7
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.