Shop CLE-FORCE
See all product information
Create Account
M16X2 1692M HS BOTTOM HAND TAP
- Mfr # C69305
- Zoro # G123506509
product price:Â
$
18.49
/ea
Key Features
Depth of Cut
1-1/2 in
Tap Finish
Bright
Overall Length
3.8125 in
Thread Length
1.8125 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69305
- Zoro #
- G123506509
- UPC #
- 697334693055
- Country of Origin
- China
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Application
- For maintenance
- Tap Material
- High Speed Steel
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- M16-2.0
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.