Shop CLE-FORCE
See all product information
Create Account
7/8-9NC 1692 HS BOTTOM HAND TAP
- Mfr # C69173
- Zoro # G123506325
product price:Â
$
31.89
/ea
Key Features
Tap Thread Type
UNC
Tap Thread Size
7/8"-9
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69173
- Zoro #
- G123506325
- UPC #
- 697334691730
- Country of Origin
- China
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- 7/8"-9
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.