Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1696 CBN TPR HAND TAP
- Mfr # C69437
- Zoro # G223505907
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Tap Material
Carbon Steel
Depth of Cut
1-1/2 in
Tap Finish
Bright
Overall Length
3.1562 in
Tap Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69437
- Zoro #
- G223505907
- UPC #
- 697334694373
- Country of Origin
- India
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-20
Details
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Application
- For maintenance
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.