Shop CLE-FORCE
See all product information
Create Account
1-8NC 1693 HS HAND TAP SET
- Mfr # C69182
- Zoro # G123505847
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.125 in
Tap Material
High Speed Steel
Tap Thread Size
1"-8
Tap Chamfer
Taper, Plug, Bottoming
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69182
- Zoro #
- G123505847
- UPC #
- 697334691822
- Country of Origin
- China
Dimensions
- Overall Length
- 5.125 in
- Tap Thread Size
- 1"-8
- Thread Length
- 2-1/2 in
Details
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
- Application
- For maintenance
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.