Shop CLE-FORCE
See all product information
Create Account
5-40NC 1693 HS HAND TAP SET
- Mfr # C69086
- Zoro # G323507337
product price:Â
$
14.29
/ea
Key Features
Application
For maintenance
Tap Material
High Speed Steel
Tap Thread Size
#5-40
Tap Finish
Bright
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69086
- Zoro #
- G323507337
- UPC #
- 697334690863
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #5-40
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
Details
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 3
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.