3/4-10NC 1693 HS HAND TAP SET
- Mfr # C69166
- Zoro # G423506483
product price:Â
$
66.29
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Thread Length
2 in
Standards
USCTI Table 302
Tap Material
High Speed Steel
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69166
- Zoro #
- G423506483
- UPC #
- 697334691662
- Country of Origin
- China
Dimensions
- Thread Length
- 2 in
- Tap Thread Size
- 3/4"-10
- Overall Length
- 4-1/4 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Cutting Direction - Machining
- Right Hand
- System of Measurement
- Inch
- Number of Flutes
- 4
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.