Shop CLE-FORCE
See all product information
Create Account
1-8NC 1696 CBN TPR HAND TAP
- Mfr # C69477
- Zoro # G323506149
product price:Â
$
14.65
/ea
Key Features
Overall Length
5.125 in
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69477
- Zoro #
- G323506149
- UPC #
- 697334694779
- Country of Origin
- India
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Application
- For maintenance
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
Dimensions
- Overall Length
- 5.125 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1"-8
- Thread Length
- 2-1/2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.