Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1698 CBN BOT HAND TAP
- Mfr # C69475
- Zoro # G123506097
product price:Â
$
10.99
/ea
Key Features
System of Measurement
Inch
Overall Length
4.6875 in
Application
For maintenance
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69475
- Zoro #
- G123506097
- UPC #
- 697334694755
- Country of Origin
- India
- System of Measurement
- Inch
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.6875 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2.2188 in
- Tap Thread Size
- 7/8"-14
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.