Shop CLE-FORCE
See all product information
Create Account
1-8NC 1698 CBN BOT HAND TAP
- Mfr # C69479
- Zoro # G423505974
product price:Â
$
14.65
/ea
Key Features
Tap Thread Size
1"-8
Thread Length
2-1/2 in
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69479
- Zoro #
- G423505974
- UPC #
- 697334694793
- Country of Origin
- India
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Item
- Hand Taps
Dimensions
- Tap Thread Size
- 1"-8
- Thread Length
- 2-1/2 in
- Overall Length
- 5.125 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.