Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1697 CBN PLG HAND TAP
- Mfr # C69414
- Zoro # G723506480
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Flute Type
Straight Flute
Application
For maintenance
Hole Type
Blind Hole
Overall Length
2-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69414
- Zoro #
- G723506480
- UPC #
- 697334694144
- Country of Origin
- India
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Application
- For maintenance
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
Dimensions
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/4"-28
- Thread Length
- 1 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.