Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1691M HS PLUG HAND TAP
- Mfr # C69276
- Zoro # G623506931
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Number of Flutes
4
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Cutting Direction
Right Hand
Overall Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69276
- Zoro #
- G623506931
- UPC #
- 697334692768
- Country of Origin
- China
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Application
- For maintenance
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
Dimensions
- Overall Length
- 2.375 in
- Tap Thread Size
- M5-0.8
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.