Shop CLE-FORCE
See all product information
Create Account
1-8NC 1697 CBN PLG HAND TAP
- Mfr # C69478
- Zoro # G023505978
product price:Â
$
14.65
/ea
Key Features
Tap Chamfer
Plug
Thread Length
2-1/2 in
System of Measurement
Inch
Overall Length
5.125 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69478
- Zoro #
- G023505978
- UPC #
- 697334694786
- Country of Origin
- India
- Tap Chamfer
- Plug
- Item
- Hand Taps
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
Dimensions
- Thread Length
- 2-1/2 in
- Overall Length
- 5.125 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1"-8
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.