Shop CLE-FORCE
See all product information
Create Account
3/4-10NC 1697 CBN PLG HAND TAP
- Mfr # C69466
- Zoro # G023505985
product price:Â
$
7.99
/ea
Key Features
System of Measurement
Inch
Application
For maintenance
Hole Type
Blind Hole
Cutting Direction
Right Hand
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69466
- Zoro #
- G023505985
- UPC #
- 697334694663
- Country of Origin
- India
- Item
- Hand Taps
- System of Measurement
- Inch
- Application
- For maintenance
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Chamfer
- Plug
- Tap Finish
- Bright
Dimensions
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
- Tap Thread Size
- 3/4"-10
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.