Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1696M CBN TPR HAND TAP
- Mfr # C69535
- Zoro # G823505918
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Tap Material
Carbon Steel
Tap Thread Size
M10-1.5
Tap Finish
Bright
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69535
- Zoro #
- G823505918
- UPC #
- 697334695356
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- For maintenance
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- M10-1.5
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.9375 in
- Thread Length
- 1-1/4 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.