Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1698M CBN BOT HAND TAP
- Mfr # C69553
- Zoro # G223505914
product price:Â
$
8.69
/ea
Key Features
Depth of Cut
1-1/2 in
Thread Length
2 in
Tap Material
Carbon Steel
Cutting Direction
Right Hand
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69553
- Zoro #
- G223505914
- UPC #
- 697334695530
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Chamfer
- Bottoming
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2 in
- Tap Thread Size
- M20-2.5
- Overall Length
- 4.4688 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.