Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1691 HS PLUG HAND TAP
- Mfr # C69124
- Zoro # G923506730
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Hole Type
Blind Hole
Cutting Direction
Right Hand
Standards
USCTI Table 302
Tap Thread Type
UNC
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69124
- Zoro #
- G923506730
- UPC #
- 697334691242
- Country of Origin
- China
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Hand Taps
Dimensions
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.