Shop CLE-FORCE
See all product information
Create Account
1-8NC 1699 CBN HAND TAP SET
- Mfr # C69480
- Zoro # G623506009
product price:Â
$
44.39
/ea
Key Features
Tap Thread Size
1"-8
Standards
USCTI Table 302
Flute Type
Straight Flute
Cutting Direction - Machining
Right Hand
Overall Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69480
- Zoro #
- G623506009
- UPC #
- 697334694809
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 1"-8
- Overall Length
- 5.125 in
- Thread Length
- 2-1/2 in
Details
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Thread Type
- UNC
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.