1/2-20NF 1699 CBN HAND TAP SET
- Mfr # C69448
- Zoro # G223505884
product price:Â
$
11.15
/ea
Key Features
Application
For maintenance
Tap Thread Size
1/2"-20
Tap Chamfer
Taper, Plug, Bottoming
Standards
USCTI Table 302
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69448
- Zoro #
- G223505884
- UPC #
- 697334694489
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 1/2"-20
- Thread Length
- 1.6562 in
- Overall Length
- 3.375 in
Details
- Application
- For maintenance
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Cutting Direction - Machining
- Right Hand
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Finish
- Bright
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.