1-1/16 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68838
- Zoro # G023506791
product price:
$
53.79
/ea
Key Features
Measurement System
Inch
Cutting Direction
Right Hand
Drill Bit Point Type
Radial
Shank Type - Machining
Taper Shank
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68838
- Zoro #
- G023506791
- UPC #
- 697334688389
- Country of Origin
- China
Dimensions
- Flute Length
- 6.625 in
- Drill Bit Size
- 1-1/16 in
- Overall Length
- 11-1/4 in
Details
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Morse Taper
- 3
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.