19/64 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68015
- Zoro # G123507032
product price:
$
2.39
/pk of 6, $0.40/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Length
3.0625 in
Shank Type
Straight Shank
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68015
- Zoro #
- G123507032
- UPC #
- 697334680154
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 19/64 in
- Flute Length
- 3.0625 in
- Overall Length
- 4.375 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- System of Measurement
- Inch
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Spiral Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.