Shop CLE-FORCE
See all product information
Create Account
4.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68612
- Zoro # G623506368
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$13.80
Key Features
Flute Length
37 mm
Shank Type
Straight Shank
Material
High Speed Steel
Number of Flutes
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68612
- Zoro #
- G623506368
- UPC #
- 697334686125
- Country of Origin
- China
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Metric
- Finish
- Black Oxide
- Point Type
- Radial
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 37 mm
- Overall Length
- 75 mm
- Drill Bit Size
- 4 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.