3/16 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68499
- Zoro # G523507250
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$16.68
Key Features
Point Type
Split Point
Flute Type
Spiral Flute
Overall Length
2.1875 in
Flute Length
1.125 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68499
- Zoro #
- G523507250
- UPC #
- 697334684992
- Country of Origin
- China
Dimensions
- Overall Length
- 2.1875 in
- Flute Length
- 1.125 in
- Drill Bit Size
- 3/16 in
Details
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Item
- Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.