Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69200
- Zoro # G123507100
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Flute Type
Straight Flute
Application
For maintenance
Cutting Direction
Right Hand
System of Measurement
Inch
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69200
- Zoro #
- G123507100
- UPC #
- 697334692003
- Country of Origin
- China
- Flute Type
- Straight Flute
- Application
- For maintenance
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Chamfer
- Plug
- Hole Type
- Through Hole
- Number of Flutes
- 2
Dimensions
- Overall Length
- 2.7188 in
- Tap Thread Size
- 5/16"-18
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.