Shop CLE-FORCE
See all product information
Create Account
12-24NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69197
- Zoro # G823507202
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Number of Flutes
2
Hole Type
Through Hole
Overall Length
2.375 in
Tap Chamfer
Plug
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69197
- Zoro #
- G823507202
- UPC #
- 697334691976
- Country of Origin
- China
- Number of Flutes
- 2
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 2.375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.9375 in
- Tap Thread Size
- #12-24
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.