Shop CLE-FORCE
See all product information
Create Account
8-32 NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69194
- Zoro # G223507222
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Tap Chamfer
Plug
Thread Length
3/4 in
Overall Length
2.125 in
Hole Type
Through Hole
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69194
- Zoro #
- G223507222
- UPC #
- 697334691945
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Hole Type
- Through Hole
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Number of Flutes
- 2
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Dimensions
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
- Tap Thread Size
- #8-32
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.