Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1694 SPIRAL POINT PLUG TAP
- Mfr # C69199
- Zoro # G023506821
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Depth of Cut
1-1/2 in
Hole Type
Through Hole
Tap Chamfer
Plug
Tap Material
High Speed Steel
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69199
- Zoro #
- G023506821
- UPC #
- 697334691990
- Country of Origin
- China
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 2
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-28
- Thread Length
- 1 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.