Shop CLE-FORCE
See all product information
Create Account
10-32NF 1690 HSTAPER HAND TAP
- Mfr # C69099
- Zoro # G123507186
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Number of Flutes
4
Tap Chamfer
Taper
Overall Length
2.375 in
Cutting Direction
Right Hand
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69099
- Zoro #
- G123507186
- UPC #
- 697334690993
- Country of Origin
- China
- Number of Flutes
- 4
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Hand Taps
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
Dimensions
- Overall Length
- 2.375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.875 in
- Tap Thread Size
- #10-32
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.