Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1690M HS TAPER HAND TAP
- Mfr # C69271
- Zoro # G723507142
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Tap Material
High Speed Steel
Standards
USCTI Table 302
Tap Thread Size
M4-0.7
Hole Type
Blind Hole
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69271
- Zoro #
- G723507142
- UPC #
- 697334692713
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Application
- For maintenance
- Number of Flutes
- 4
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
Dimensions
- Tap Thread Size
- M4-0.7
- Depth of Cut
- 1-1/2 in
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.