Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1693M HS HAND TAP SET
- Mfr # C69294
- Zoro # G223506874
product price:Â
$
24.19
/ea
Key Features
Tap Thread Size
M10-1.5
Number of Flutes
4
Tap Finish
Bright
Thread Length
1-1/4 in
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69294
- Zoro #
- G223506874
- UPC #
- 697334692942
- Country of Origin
- China
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- M10-1.5
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.