Shop CLE-FORCE
See all product information
Create Account
7/8-9NC 1690 HSTAPER HAND TAP
- Mfr # C69171
- Zoro # G423506674
product price:Â
$
31.89
/ea
Key Features
Hole Type
Blind Hole
Tap Finish
Bright
Cutting Direction
Right Hand
System of Measurement
Inch
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69171
- Zoro #
- G423506674
- UPC #
- 697334691716
- Country of Origin
- China
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4.6875 in
- Tap Thread Size
- 7/8"-9
- Thread Length
- 2.2188 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.