Shop CLE-FORCE
See all product information
Create Account
10-32NF 1692 HS BOTTOM HAND TAP
- Mfr # C69101
- Zoro # G323506224
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Shank Type
Straight Shank with Square
Application
For maintenance
Overall Length
2.375 in
Hole Type
Blind Hole
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69101
- Zoro #
- G323506224
- UPC #
- 697334691013
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Number of Flutes
- 4
- System of Measurement
- Inch
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
Dimensions
- Overall Length
- 2.375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #10-32
- Thread Length
- 0.875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.