1/2-13NC 1692 HS BOTTOM HAND TAP
- Mfr # C69141
- Zoro # G823506991
product price:Â
$
9.99
/ea
Key Features
Standards
USCTI Table 302
System of Measurement
Inch
Tap Finish
Bright
Tap Material
High Speed Steel
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69141
- Zoro #
- G823506991
- UPC #
- 697334691419
- Country of Origin
- China
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Chamfer
- Bottoming
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- 1/2"-13
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.