Shop CLE-FORCE
See all product information
Create Account
M7X1 1691M HS PLUG HAND TAP
- Mfr # C69284
- Zoro # G423506476
product price:Â
$
6.99
/ea
Key Features
Depth of Cut
1-1/2 in
Tap Thread Size
M7-1.0
Thread Length
1.125 in
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69284
- Zoro #
- G423506476
- UPC #
- 697334692843
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M7-1.0
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.