Shop CLE-FORCE
See all product information
Create Account
10-32NF 1693 HS HAND TAP SET
- Mfr # C69102
- Zoro # G723505841
product price:Â
$
11.99
/ea
Key Features
Application
For maintenance
Thread Length
0.875 in
Overall Length
2.375 in
Tap Material
High Speed Steel
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69102
- Zoro #
- G723505841
- UPC #
- 697334691020
- Country of Origin
- China
Dimensions
- Thread Length
- 0.875 in
- Overall Length
- 2.375 in
- Tap Thread Size
- #10-32
Details
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Chamfer
- Taper, Plug, Bottoming
- Shank Type
- Straight Shank with Square
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.