Shop CLE-FORCE
See all product information
Create Account
5/8-18NF 1699 CBN HAND TAP SET
- Mfr # C69464
- Zoro # G723506862
product price:Â
$
17.15
/ea
Key Features
Tap Material
Carbon Steel
Tap Thread Type
UNF
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Tap Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69464
- Zoro #
- G723506862
- UPC #
- 697334694649
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 5/8"-18
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
Details
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Finish
- Bright
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Chamfer
- Taper, Plug, Bottoming
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.