Shop CLE-FORCE
See all product information
Create Account
10-32NF 1694 SPIRAL POINT PLUG TAP
- Mfr # C69196
- Zoro # G223507154
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Hole Type
Through Hole
Tap Chamfer
Plug
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69196
- Zoro #
- G223507154
- UPC #
- 697334691969
- Country of Origin
- United States
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Application
- For maintenance
- System of Measurement
- Inch
- Number of Flutes
- 2
- Shank Type
- Straight Shank with Square
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Tap Thread Size
- #10-32
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.