Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69198
- Zoro # G023506722
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Tap Material
High Speed Steel
Hole Type
Through Hole
Tap Chamfer
Plug
Cutting Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69198
- Zoro #
- G023506722
- UPC #
- 697334691983
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Number of Flutes
- 2
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- 1/4"-20
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.