Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1694M SPIRAL POINT PLUG TAP
- Mfr # C69212
- Zoro # G923507263
product price:Â
$
14.59
/ea
Key Features
Number of Flutes
3
Overall Length
3.375 in
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69212
- Zoro #
- G923507263
- UPC #
- 697334692126
- Country of Origin
- China
- Number of Flutes
- 3
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
Dimensions
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M12-1.75
- Thread Length
- 1.6562 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.