Shop CLE-FORCE
See all product information
Create Account
12.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68629
- Zoro # G623505903
product price:
$
7.19
/pk of 6, $1.20/ea
Sold in multiples of 6 pks for
$43.14
Key Features
Shank Type
Straight Shank
Overall Length
151 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68629
- Zoro #
- G623505903
- UPC #
- 697334686293
- Country of Origin
- China
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- System of Measurement
- Metric
- Point Type
- Radial
Dimensions
- Overall Length
- 151 mm
- Drill Bit Size
- 12.5 mm
- Flute Length
- 39 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.